
USHIO AMERICA 5000037 100W 2000K 9500LM LU Series ED23.5 E39 Mogul Base High Pressure Sodium Lamp, Clear
Description
USHIO LU Series High Pressure Sodium lamps are highly efficient and produce a warm color. They are excellent for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.
Specifications
Brand Name | Ushio | Item Name | High Pressure Sodium HID Lamp |
Bulb Base Group | Screw | Bulb Overall Shape | Ellipsoid, Single-Ended |
Designation | LU100 | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul | Wattage | 100 W |
Lumens | 9500 lm Initial | Color Temperature | 2000 K |
Average Life | 24000 hr | Light Color | Warm White |
Series/Model | LU | Ballast Type | S54SB-100 |
Bulb Color/Finish | Clear | Maximum Overall Length | 7.31 in |
Standards | ANSI Approved | Application | Commercial and Industrial, Flood Lighting, Industrial High-Bay, Downlighting, Parking Lots and Garages, Security |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |