
USHIO AMERICA 5000042 150W 2000K 16000LM LU Series ED23.5 E39 Mogul Base High Pressure Sodium Lamp, Clear
Description
USHIO’s LU series High Pressure Sodium lamps are highly efficient and produce a warm color. They are for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.
Specifications
Brand Name | Ushio | Item Name | High Pressure Sodium HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED17 |
Bulb Base | E39 Mogul | Wattage | 150 W |
Lumens | 16000 lm | Color Temperature | 2000 K |
Bulb Color/Finish | Clear | Dimmable | No |
Maximum Overall Length | 186 mm | UPC | 995047015028 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |