
USHIO AMERICA 5001138 250W 2000K 28500LM LU Series ED18 E39 Mogul Base High Pressure Sodium Lamp, Clear
Description
USHIO’s LU series High Pressure Sodium lamps are highly efficient and produce a warm color. They are for lighting large areas and are often used in street lighting, industrial high-bay, parks, and other commercial lighting uses where color rendering is not considered critical.
Specifications
Brand Name | Ushio | Item Name | High Pressure Sodium Lamp |
Designation | LU-250, ED18 | Bulb Shape | ED18 |
Bulb Base | E39 Mogul Screw | Wattage | 250 W |
Lumens | 28500 lm | Color Temperature | 2000 K |
Average Life | 24000 hr | Series/Model | LU Series |
Ballast Type | S50VA-250 | Voltage Rating | 100 V |
Bulb Color/Finish | Clear | Operating Position | Any |
Maximum Overall Length | 9-3/4 in | Environmental Conditions | Ozone-Free |
Application | Commercial, Downlighting, Flood Lighting, Garages, Industrial, Industrial High Bay, Parking Lots and Security Applications | UPC | 995047017763 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |