PHILIPS LIGHTING 321513 135W 164V 1800K T17 BY22D Base Low Pressure Sodium Lamp - SOX, Clear
Description
High energy efficiency low pressure sodium lamps for indoor and outdoor applications. Ideal for roadway lighting, bridge and tunnel lighting, security lighting, area floodlighting, railway crossing lighting and airport lighting.BENEFITS:• Vibration resistant. • Long Life. • Energy efficient FEATURES: • Energy Efficienct up to 180 lumens per watt. • 18,000 hours rated average life. • Vibration Resistant - rough service arc tube support system provides protection against shock and vibration.
Specifications
Brand Name | Philips Lighting | Item Name | Low Pressure Sodium Lamp |
Designation | SOX55 12PK | Wattage | 55 W |
Lumens | 7800 lm | Color Temperature | 1800 K |
Average Life | 18000 hr | Color Rendering Index (CRI) | 1 |
Voltage Rating | 331 V | Amperage Rating | 1 A |
ANSI Code | L71 | Diameter | 52 mm |
Maximum Overall Length | 425 mm | Application | Indoor,Outdoor |
UPC | 115001797535 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 576 - UNIT = 576 |