![phih37kb250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692599.jpg?preset=medium)
PHILIPS LIGHTING 319855 250W 130V Mercury Vapor Light Bulb, Clear
Description
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED28 |
Bulb Base | E39 Mogul Screw | Wattage | 250 W |
Lumens | 11500 lm | Color Temperature | 5800 K |
Average Life | 15000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 20 | Bulb Color/Finish | Clear |
Dimmable | No | Maximum Overall Length | 211 mm |
UPC | 046677319854 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |