SIGNIFY 319475 LAMP HID MV R40 COATMED 100W 319475
Description
Mercury vapour lamp with medium base and 24000 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor HID Lamp |
Type | Very Wide | Designation | H38BP-100/DX |
Bulb Shape | R40 | Bulb Base | Medium |
Wattage | 100 W | Lumens | 3300 lm |
Color Temperature | 4400 K | Average Life | 24000+ hr |
Light Color | Deluxe White | Color Rendering Index (CRI) | 45 |
Beam Angle | 145° | Voltage Rating | 130 V |
ANSI Code | H38 | Bulb Color/Finish | Frosted Reflector/Coated |
Operating Position | Universal | Diameter | 5 in |
Maximum Overall Length | 7-1/2 in |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |