PHILIPS LIGHTING 337139 100W 130V Philips ED23 Mercury Vapor Standard High Intensity Discharge Lamp, Coated
Description
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Type | Mercury Vapor | Bulb Base Group | Screw |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED23.5 |
Bulb Base | E39 Mogul Screw | Wattage | 100 W |
Lumens | 4400 lm | Color Temperature | 3700 K |
Average Life | 24000 hr | Light Color | White |
Color Rendering Index (CRI) | 45 | ANSI Code | H38 |
Bulb Color/Finish | E-Coat | Maximum Overall Length | 188 mm |
Application | General Lighting | UPC | 046677337131 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |