![phih38mp100dx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692605.jpg?preset=medium)
PHILIPS LIGHTING 356584 100W 130V Philips A23 Mercury Vapor Standard High Intensity Discharge Lamp, Cool White
Description
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Type | Mercury Vapor | Bulb Base Group | Screw |
Bulb Overall Shape | Ellipsoid | Bulb Shape | A23 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 4300 lm | Color Temperature | 3700 K |
Average Life | 24000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 45 | ANSI Code | H38 |
Bulb Color/Finish | E-Coat | Dimmable | No |
Maximum Overall Length | 138 mm | Application | General Lighting |
UPC | 046677356583 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |