![phih39kc175dx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692613.jpg?preset=medium)
PHILIPS LIGHTING 248054 175W 130V Philips ED28 Mercury Vapor Standard High Intensity Discharge Lamp
Description
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Type | Mercury Vapor | Bulb Overall Shape | Ellipsoid |
Designation | H39KC-175/DX FULL CT 12PK | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 175 W |
Lumens | 7900 lm | Color Temperature | 4100 K |
Average Life | 24000 hr | Color Rendering Index (CRI) | 45 |
Voltage Rating | 130 V | ANSI Code | H39 |
Diameter | 88.9 mm | Height | 8.252 in |
Width | 3.126 in | Maximum Overall Length | 211.15 mm |
Application | General,Street Lighting | UPC | 046677248055 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |