![phih33gl400dx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692572.jpg?preset=medium)
PHILIPS LIGHTING 248427 400W 140V Philips ED37 Mercury Vapor Standard High Intensity Discharge Lamp, Coated
Description
Mercury Vapor lamps feature low initial cost, but have higher operating costs than HPS or Metal Halide due to its lower efficiency. The clear mercury bulb has a bluish green appearance and the Deluxe White has a higher color rendering. Mercury lamps get dimmer over time and rarely burn out, so it is wise to replace them and restore light level.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | H33GL-400/DX FULL CT 6PK | Bulb Base | E39 Mogul |
Wattage | 400 W | Lumens | 21000 lm |
Color Temperature | 4200 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 50 | Voltage Rating | 140 V |
ANSI Code | H33 | Diameter | 122 mm |
Maximum Overall Length | 290 mm | Application | GENERAL LIGHTING |
UPC | 046677248420 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |