SIGNIFY 356618 LAMP HID MV R60 COATMOG 400W 356618
Description
Universal burn mercury vapour HID lamp with mogul screw (E39) base. 24000 hours average life.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor Lamp |
Bulb Base Group | Screw | Bulb Overall Shape | Mushroom |
Bulb Shape | R60 | Bulb Base | E39 Mogul Screw |
Wattage | 400 W | Lumens | 15000 lm |
Color Temperature | 3800 K | Average Life | 24000 hr |
Color Rendering Index (CRI) | 45 | Bulb Color/Finish | Coated |
Operating Position | Universal | Maximum Overall Length | 254 mm |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |