![phis250e28dxm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696544.jpg?preset=medium)
PHILIPS LIGHTING 338947 250W 120V Philips Lighting Mercury Vapor Standard
Description
Mercury coated lamp with medium base and 10000 hours life.
Specifications
Brand Name | Philips Lighting | Item Name | Mercury Vapor HID Lamp |
Bulb Base Group | Screw | Designation | S250E28/DX/M 120V |
Bulb Shape | ED28 | Bulb Base | E26 Medium |
Wattage | 250 W | Color Temperature | 3200 K |
Average Life | 10000 hr | Light Color | Deluxe White |
Color Rendering Index (CRI) | 50 | Voltage Rating | 120 V |
ANSI Code | B94HM-250 | Material | Glass |
Bulb Color/Finish | Coated | Dimmable | No |
Maximum Overall Length | 8-1/2 in |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |