Abbotsford
phimhc100cum4k

PHILIPS LIGHTING 281360 100W 100V 4000K 8400LM ED17 Medium Screw MasterColor CDM HID Metal Halide Lamp with ALTO Technology

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:281360

Description

Range of high-efficiency long life ceramic metal halide lamps with a stable color over life time and a crisp, sparkling light.FEATURES AND BENEFITS:• Ideal for general lighting, downlighting and flood lighting• Excellent color rendering.• Superior color stability over life within +- 200K.• Lamp to lamp color consistency over life.• Higher lumen maintenance than standard metal halide.• Warm (3K) or fresh white (4K) color impression.• High lamp efficacy (up to 93 lumens per watt) for energy saving and low heat.• Universal operating position.• No shut off required in 24-hour-a-day/7-day-a-week operations (relamp fixtures at or before the end of ratedlife).• Retrofit in existing ED-17 sockets.• Long lamp life compared to quartz metal halide lamps

Specifications

Brand Name Philips Lighting Item Name Metal Halide HID Lamp
Bulb Overall Shape Ellipsoid Bulb Shape ED17
Bulb Base E26 Medium Wattage 100 W
Lumens 8400 lm Color Temperature 4000 K
Color Rendering Index (CRI) 92 Voltage Rating 100 V
Material Ceramic Bulb Color/Finish Coated/Frosted
Maximum Overall Length 138.125 mm UPC 046677281366

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok