![iwalbkbmh0070ttapchxmed](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759117.jpg?preset=medium)
STANDARD PRODUCTS 61839 70W mh120/277/347 Standard Products E26 Lamp Halogen High Power Factor Medium Lamp & Ballast Kit , Clear
Description
BALLASTS HID KITS MH - PULSE START EDX17 / MED BASE E26 / 70W / 120/277/347V / HX-HPF / M98
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Metal Halide Lamp and Ballast Kit | Type | HID Kits |
Bulb Overall Shape | Ellipsoid | Designation | LBK/BMH0070/TRITAP/C/HX/MED |
Bulb Shape | EDX17 | Bulb Base | E26 Medium |
Wattage | 70 W | Lumens | 5600 lm |
Color Temperature | 4000 K | DLC | N |
Color Rendering Index (CRI) | 65 | Voltage Rating | 85 V |
ANSI Code | M98 | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 54 mm |
Maximum Overall Length | 138 mm | Application | Commercial & Industrial |
UPC | 069549618398 |
Packages
1 - UNIT - 1 |