![iwalbkbmh0175ttapccwamog](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758888.jpg?preset=medium)
STANDARD PRODUCTS 60985 175W mh120/277/347 132V Standard Products E39 High Power Factor Mogul Lamp Halogen Lamp & Ballast Kit, Clear
Description
LAMP+BALLAST KIT METAL HALIDE PROBE START 175W M57 - LAMP:ED28 E39 CLEAR ENCLOSED / BALLAST:TRITAP 120/277/347V CWA STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Metal Halide Lamp | Type | HID Kits |
Bulb Overall Shape | Ellipsoid | Designation | LBK/BMH0175/TRITAP/C/CWA/MOG |
Bulb Shape | ED28 | Bulb Base | E39 Mogul |
Wattage | 175 W | Lumens | 14000 lm |
Color Temperature | 4000 K | DLC | N |
Color Rendering Index (CRI) | 65 | Voltage Rating | 132 V |
ANSI Code | M57 | Bulb Color/Finish | Clear |
Maximum Overall Length | 211 mm | Application | Commercial & Industrial |
UPC | 069549609853 |
Packages
1 - UNIT - 1 |