![iwamf360sxbui](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319574925.jpg?preset=medium)
STANDARD PRODUCTS 15216 360W 3700K 33200LM EYE Ignitek BT37 E39 Mogul Base High Intensity Discharge Metal Halide Lamp
Description
PRODUCT FEATURES:- Product Type:Specialty- Brand:EYE - Ignitek- Watts (W):360- ANSI Code of the Ballast:M165/M59 Compatible- Shape:BT37- Base:Mog Base E39- Colour Temperature (K):3700- Colour Rendering Index (CRI):70- Average Life (Hours):30000- Finish:Coated- Initial Lumens:33200- Mean Lumens:26560- Max Overall Length-mm (in):291.0 (11 15/32)- Light Center Length-mm (in):178.0 (7)- Bulb Diameter mm (in):117.0 (4 19/32)- Luminaire Requirement:Open/Enclosed- Operating Burn Position:Base Up +/-15- UVS - UltraViolet Stop:No- Warranty (yrs):1
Specifications
Brand Name | Eye Lighting | Sub Brand | Ignitek™ |
Item Name | Metal Halide Lamp | Type | Quartz |
Bulb Shape | BT37 | Bulb Base | E39 Mogul |
Wattage | 360 W | Lumens | 33200 lm |
Color Temperature | 3700 K | Average Life | 30000 hr |
Color Rendering Index (CRI) | 70 | Voltage Rating | 135 V |
Material | Quartz | Bulb Color/Finish | E-Coat, Phosphor Coated |
Operating Position | H15 (BU15) | Diameter | 117 mm |
Maximum Overall Length | 291 mm | UPC | 063912552524 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |