
STANDARD PRODUCTS 58048 400W Standard Products High-Intensity Discharge Metal Halide Mogul Base Lamp
Description
HID METAL HALIDE / PROBE START ED37 / MOG BASE E39 / 400W / 4000K / 50% RATED POWER
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Metal Halide Lamp | Type | Metal Halide |
Bulb Overall Shape | Ellipsoid | Designation | MH400W/U STD |
Bulb Shape | ED37 | Bulb Base | E39 Mogul |
Wattage | 400 W | Lumens | 36000 lm |
Color Temperature | 4000 K | Average Life | 20000 hr |
DLC | N | Color Rendering Index (CRI) | 65 |
Voltage Rating | 135 V | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 117.5 mm |
Maximum Overall Length | 292 mm | UPC | 069549580480 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |