![iwamp320wbued37uvsps740](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139388988.jpg?preset=medium)
STANDARD PRODUCTS 21714 320W 4000K Pulse Start ED37 HID Metal Halide Lamp, Clear
Description
HID METAL HALIDE / PULSE START ED37 / EX39 / 320W / 4000K
Specifications
Brand Name | Stanpro | Sub Brand | Venture Pulse Start MP |
Item Name | Metal Halide HID Lamp | Type | Metal Halide |
Designation | MP320W/BU/ED37/UVS/PS/740 | Bulb Shape | ED37 |
Bulb Base | EX39 Medium Screw | Wattage | 320 W |
Lumens | 31000 lm | Color Temperature | 4000 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 68 |
Start Type | Pulse | Bulb Color/Finish | Clear |
UPC | 090444217140 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |