
STANPRO 400W 135V Metal Halide HID Lamp, Clear
Description
STANDARD® offers a wide range of Metal Halide HID lamps for various lighting applications and needs. This ED37 metal halide lamp is ideal for retail stores lighting, industrial lighting, projection lighting, sports lighting, highway lighting and parking lot lighting.
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Metal Halide Lamp | Designation | MH400W/U STD |
Bulb Shape | ED37 | Bulb Base | E39 Mogul Screw |
Wattage | 400 W | Lumens | 36000 lm Initial, 23000 lm Mean |
Color Temperature | 4000 K | Average Life | 20000 hr |
Color Rendering Index (CRI) | 65 | Voltage Rating | 135 V |
ANSI Code | M59/E | Bulb Color/Finish | Clear |
Mercury Content | 55 mg | Temperature Rating | 400 °C |
Diameter | 121 mm | Maximum Overall Length | 292 mm |
UPC | 069549016798 |
Packages
1 - UNIT - 1 |