PHILIPS LIGHTING 244772 100W 120V Philips MasterColor® PAR38 Ceramic Metal Halide Lamp, Clear
Description
Philips MasterColor® Ceramic Metal Halide PAR38 Lamps offer highefficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light. MasterColor CDM 100W/830 Med PAR38 CL 1CT. Base: Medium [Single Contact Medium Screw] - Bulb: PAR38 [PAR 4.75 inch/121mm] - Bulb Finish: Clear - Operating Position: Universal [Any or Universal (U)] - Rated Avg Life: 12500 hr - Beam Description: Spot - Color Code: 830 [CCT of 3000K] - Color Rendering Index: 80 (min), 82 (nom) Ra8.
Specifications
Brand Name | Philips Lighting | Sub Brand | Mastercolor® |
Item Name | Metal Halide HID Lamp | Bulb Shape | PAR38 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 6200 lm | Color Temperature | 3000 K |
Average Life | 12500 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 15° |
Center Beam Candle Power | 65000 cd | Voltage Rating | 90 V |
Material | Ceramic | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 120.65 mm |
Maximum Overall Length | 138.112 mm | UPC | 046677244774 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |