![phicdm35par30lmfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691169.jpg?preset=medium)
PHILIPS LIGHTING 223305 39W 3000K MasterColor® PAR30L Ceramic Metal Halide Lamp, Clear
Description
Philips MasterColor® Ceramic Metal Halide PAR30L Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.
Specifications
Brand Name | Philips Lighting | Sub Brand | Mastercolor® |
Item Name | Metal Halide Flood Lamp | Type | High-Efficiency |
Bulb Base Group | Screw | Designation | CDM 35/PAR30L/M/FL |
Bulb Shape | PAR30L | Bulb Base | E26 Medium |
Wattage | 35 W | Lumens | 2200 lm |
Color Temperature | 3000 K | Average Life | 9000 hr |
Color Rendering Index (CRI) | 81 | Beam Angle | 30° |
Center Beam Candle Power | 7400 cd | Ballast Type | Electronic |
Voltage Rating | 88 V | ANSI Code | M130/O |
Material | Hard Glass | Bulb Color/Finish | Reflector |
Mercury Content | 2.84 mg | Operating Position | Universal |
Diameter | 3.74 in | Maximum Overall Length | 4-3/4 in |
Application | For Retail Accent and Display Lighting, Architectural Lighting | UPC | 046677223304 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |