![phicdm35par30lmsp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691168.jpg?preset=medium)
PHILIPS LIGHTING 223297 39W 88V 3000K MasterColor® Ceramic Metal Halide PAR30L Spot Lamp, Clear
Description
Philips MasterColor® Ceramic Metal Halide PAR30L Lamps offer high-efficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.MasterColor CDM 35W/830 Med PAR30L SP 1CT. Base: Medium [Single Contact Medium Screw] - Base Information: Nic/Brass [Nickel/Brass Base] - Bulb: PAR30L [PAR 3.75 inch/95mm Long] - Bulb Material: Hard Glass - Bulb Finish: Reflector - Rated Avg Life: 9000 hr - Beam Description: Spot - Color Code: 830 [CCT of 3000K] - Color Rendering Index: 75 (min), 81 (nom) Ra8
Specifications
Brand Name | Philips Lighting | Sub Brand | Mastercolor® |
Item Name | Metal Halide HID Lamp | Bulb Shape | PAR30L |
Bulb Base | E26 Medium | Wattage | 35 W |
Lumens | 62.9 lm/W | Color Temperature | 3000 K |
Average Life | 9000 hr | Color Rendering Index (CRI) | 81 |
Beam Angle | 10° | Center Beam Candle Power | 44000 cd |
Voltage Rating | 88 V | Material | Ceramic |
Maximum Overall Length | 120.65 mm | UPC | 046677223298 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |