![phicdm400s51v04k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691178.jpg?preset=medium)
PHILIPS LIGHTING 130948 400W 98V 4000K 34800LM MasterColor Ceramic Metal Halide HPS-Retro Lamp, Deluxe Cool White
Description
Philips MasterColor Ceramic Metal Halide HPS-RetroWhite Lamps are designed as a retrofit for HPS lamps.
Specifications
Brand Name | Philips Lighting | Item Name | Ceramic Metal Halide HID Lamp |
Bulb Overall Shape | Single-Ended Tube | Bulb Shape | ED18 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 34800 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 85 | Voltage Rating | 98 V |
Material | Ceramic | Bulb Color/Finish | Clear |
Dimmable | No | Operating Position | H15 (BU15) |
Maximum Overall Length | 247.65 mm | UPC | 046677130947 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |