400W 135V 3300K Switch Start Metal Halide Standard Lamp, Coated
Description
Philips Metal Halide HID Light Bulb - MH400/3K/U 400 watt - 135V - Universal Burn - Switch Start - Shape Designation: ED37 - Base Type: Mogul Screw (E39) - ANSI Code/Ballast: M59 - Color/Finish: WHite - Coated - Color Temperature: 3,300K - Average Lifetime: 20000 hours - Lumens (light output): 344000 - Lumens Mean (light output): 22,360 - CRI: 63
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Base Group | Screw | Bulb Overall Shape | Ellipsoid |
Bulb Shape | ED37 | Bulb Base | E39 Mogul Screw |
Wattage | 400 W | Lumens | 34400 lm |
Color Temperature | 3300 K | Average Life | 20000 hr |
Light Color | White | Color Rendering Index (CRI) | 63 |
Voltage Rating | 135 V | ANSI Code | M59 |
Bulb Color/Finish | Coated/Frosted | Operating Position | Universal |
Maximum Overall Length | 292.1 mm | UPC | 046677312855 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |