![phimh400cu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11706632.jpg?preset=medium)
PHILIPS LIGHTING 415208 400W 135V 3600K Switch Start Metal Halide Standrad Lamp, Coated
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED37 |
Bulb Base | E39 Mogul Screw | Wattage | 400 W |
Lumens | 34000 lm | Color Temperature | 3700 K |
Average Life | 20000 hr | Light Color | White |
Color Rendering Index (CRI) | 70 | Voltage Rating | 135 V |
Bulb Color/Finish | Coated/Frosted | Diameter | 4.625 in |
Maximum Overall Length | 292.1 mm | UPC | 046677415204 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |