
PHILIPS LIGHTING 278622 400W 135V 4000K ED28 Mogul Base Switch Start Metal Halide Standard Lamp, Clear
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 36000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 135 V |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 88.9 mm | Maximum Overall Length | 211.15 mm |
UPC | 046677278625 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |