![phimh1000cu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692746.jpg?preset=medium)
PHILIPS LIGHTING 415232 1000W 235V 3500K High Intensity Discharge Metal Halide Lamp
Description
Philips MH1000/C/U High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | BT56 |
Bulb Base | E39 Mogul Screw | Wattage | 1000 W |
Lumens | 110000 lm | Color Temperature | 3600 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 263 V |
Material | Quartz | Bulb Color/Finish | Coated/Frosted |
Maximum Overall Length | 390.525 mm | UPC | 046677415235 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |