Abbotsford
phimh1000u

SIGNIFY 415224 1000W 263V 3900K Switch Start Metal Halide Standard, Clear

Price $96.59 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:415224

Description

Philips MH1000/C/U High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MH1000/U 6PK Bulb Shape BT56
Bulb Base E39 Mogul Wattage 1000 W
Lumens 110000 lm Color Temperature 4000 K
Average Life 12000 hr Color Rendering Index (CRI) 65
Start Type Switch Start Voltage Rating 263 V
ANSI Code M47/E Material Quartz Discharge Tube
Bulb Color/Finish Clear Operating Position Universal
Diameter 177.8 mm Maximum Overall Length 390.525 mm
Application GENERAL LIGHTING UPC 046677415228

Packages

6 - UNIT - (6) 90 - SKID - 90
This website uses cookies to ensure you get the best experience on our website. Read more
Ok