
PHILIPS LIGHTING 131623 1500W 268V Philips BT56 Switch Start Metal Halide Standard Lamp, Clear
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | MH1500/U 6PK | Bulb Shape | BT56 |
Bulb Base | E39 Mogul | Wattage | 1500 W |
Lumens | 170000 lm | Color Temperature | 4000 K |
Average Life | 3000 hr | Color Rendering Index (CRI) | 65 |
Voltage Rating | 268 V | Bulb Color/Finish | Clear |
Operating Position | Universal | Diameter | 177.8 mm |
Maximum Overall Length | 390.525 mm | Application | GENERAL LIGHTING |
UPC | 046677131623 |
Packages
1 - UNIT - 1 | 90 - SKID - 90 |