![phimh175rlp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694840.jpg?preset=medium)
PHILIPS LIGHTING 308585 175W 132V 3700K High Intensity Discharge Metal Halide Lamp, Clear
Description
Philips Metal Halide HID Light Bulb - MH175/PAR38/FL 175 watt - 132V - Universal Burn - Reflector Flood - Switch Start - Shape Designation: PAR38 - Base Type: Medium Screw (E26) Base - ANSI Code/Ballast: M57/E - Color/Finish: Clear - Color Temperature: 3,700K - Average Lifetime: 7500 hours - Lumens (light output): 11000 - CRI: 55
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Wattage | 175 W | Lumens | 11000 lm |
Color Temperature | 3700 K | Average Life | 7500 hr |
Light Color | Neutral White | Color Rendering Index (CRI) | 55 |
Beam Angle | 55° | Center Beam Candle Power | 10000 cd |
Ballast Type | Electronic | Voltage Rating | 132 V |
ANSI Code | M57/E | Material | Quartz |
Bulb Color/Finish | Clear | Operating Position | Universal |
Maximum Overall Length | 147.637 mm | UPC | 046677308582 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |