
PHILIPS LIGHTING 291690 250W 133V Philips ED28 Switch Start Metal Halide Standard Lamp, Coated
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light with long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MH 250/CU/USA | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 250 W |
Lumens | 19500 lm | Color Temperature | 3700 K |
Average Life | 10000 hr | Color Rendering Index (CRI) | 70 |
Voltage Rating | 133 V | ANSI Code | M58/E |
Bulb Color/Finish | Frosted | Operating Position | Universal |
Diameter | 88.9 mm | Maximum Overall Length | 211.15 mm |
Application | GENERAL LIGHTING | UPC | 046677291693 |
Packages
1 - UNIT - 1 | 480 - SKID - 1480 |