
SIGNIFY 274845 250W 133V Switch Start Metal Halide Standard Lamp, Cool White
Description
High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MH 250W /640 E39 ED90 CL SLV/12 | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 250 W |
Lumens | 21250 lm | Color Temperature | 4000 K |
Average Life | 10000 hr | Color Rendering Index (CRI) | 65 |
Voltage Rating | 133 V | ANSI Code | M85/E |
Bulb Color/Finish | Clear | Operating Position | Universal |
Diameter | 88.9 mm | Maximum Overall Length | 211.15 mm |
Application | General,Street Lighting | UPC | 046677274849 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |