![phimhc100cum3kalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692835.jpg?preset=medium)
PHILIPS LIGHTING 208892 100W 100V 3000K MasterColor® CDM ED17 Standard, Coated
Description
Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED17 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 8800 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 85 | Voltage Rating | 100 V |
Material | Ceramic | Bulb Color/Finish | Coated/Frosted |
Maximum Overall Length | 138.125 mm | UPC | 046677208899 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |