![phimhc100ued28hr4k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687468.jpg?preset=medium)
ALTO 100 watt Metal Halide Light Bulb
Description
A hot restrike high efficiency long life ceramic metal halide lamp with a stable color over lifetime and a crisp sparkling light.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED28 |
Bulb Base | E39 Mogul Screw | Wattage | 1000 W |
Lumens | 9000 lm | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 92 | Voltage Rating | 102 V |
Material | Ceramic | Bulb Color/Finish | Clear |
Maximum Overall Length | 211.15 mm | UPC | 046677333812 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |