![phimhc150cumalto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687485.jpg?preset=medium)
PHILIPS LIGHTING 377218 150W 4000K Philips MasterColor® ED17 Metal Halide Lamp, Coated
Description
Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | HID Lamps&Specialities | Bulb Overall Shape | Ellipsoid |
Designation | MHC150/C/U/M/4K ALTO 12PK | Bulb Shape | ED17 |
Bulb Base | E26 Medium | Wattage | 150 W |
Lumens | 12000 lm | Color Temperature | 4000 K |
Average Life | 20000 hr | Color Rendering Index (CRI) | 92 |
Voltage Rating | 95 V | Material | Ceramics Discharge Tube |
Bulb Color/Finish | Coated/Frosted | Operating Position | Universal |
Diameter | 53.975 mm | Maximum Overall Length | 138.125 mm |
Application | GENERAL LIGHTING | UPC | 046677377212 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |