Abbotsford
phimhc70cump3kelite

PHILIPS LIGHTING 423699 70W 100V CDM ED17P MasterColor Protected Lamp, Coated

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:423699

Description

MaterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Designation MHC70/C/U/MP/3K ELITE Bulb Shape ED17
Bulb Base E26 Medium Wattage 70 W
Lumens 6100 lm Color Temperature 3000 K
Average Life 16000 hr Color Rendering Index (CRI) 90
Voltage Rating 100 V ANSI Code M143/M98/O
Bulb Color/Finish Frosted/Coated Diameter 2.125 in
Maximum Overall Length 138.125 mm Application For General Lighting
UPC 046677423698

Packages

1 - UNIT - 1 12 - UNIT = 12 864 - UNIT = 864
This website uses cookies to ensure you get the best experience on our website. Read more
Ok