![phims400bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11693901.jpg?preset=medium)
400W Pulse Start Metal Halide Bulb, Clear
Description
Range of Switch Start quartz metal halide lamps for long life and high efficiency.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED28 |
Bulb Base | E39 Mogul Screw | Wattage | 400 W |
Lumens | 40000 lm | Color Temperature | 4100 K |
Color Rendering Index (CRI) | 62 | Voltage Rating | 135 V |
Material | Ceramic | Bulb Color/Finish | Clear |
Maximum Overall Length | 211.15 mm | UPC | 046677246730 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |