![phims400cbups](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11706647.jpg?preset=medium)
PHILIPS LIGHTING 283622 400W 132V 3700K Pulse Start Metal Halide Lamp, Coated
Description
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED37 |
Bulb Base | E39 Mogul Screw | Wattage | 400 W |
Lumens | 41500 lm | Color Temperature | 3700 K |
Color Rendering Index (CRI) | 66 | Voltage Rating | 132 V |
Material | Quartz | Bulb Color/Finish | Coated/Frosted |
Maximum Overall Length | 279.4 mm | UPC | 046677283629 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |