
PHILIPS LIGHTING 232538 400W 135V Philips ED28 Pulse Start Metal Halide Standard Lamp, Clear
Description
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Bulb Shape | ED28 | Bulb Base | E39 Mogul Screw |
Wattage | 400 W | Lumens | 40000 lm |
Color Temperature | 4000 K | Average Life | 20000 hr |
Light Color | 640 Cool White | Color Rendering Index (CRI) | 68 |
Start Type | Pulse | Voltage Rating | 135 V |
Material | Quartz Discharge Tube | Bulb Color/Finish | Clear |
Operating Position | H15 (BU15) | Maximum Overall Length | 210.82 mm |
Application | General Lighting | UPC | 046677232535 |
Packages
12 - UNIT - (12) | 480 - SKID - 480 |