
SIGNIFY 135400 750W 200V Philips Pulse Start Metal Halide Standard Lamp, Clear
Description
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Type | Metal Halide | Bulb Overall Shape | Ellipsoid |
Designation | MS750/BU/PS 6PK | Bulb Shape | BT37 |
Bulb Base | E39 Mogul | Wattage | 750 W |
Lumens | 82000 lm | Color Temperature | 4000 K |
Average Life | 16000 hr | Color Rendering Index (CRI) | 65 |
Start Type | Pulse | Voltage Rating | 200 V |
ANSI Code | M149/E | Material | Ceramics Discharge Tube |
Bulb Color/Finish | Clear | Operating Position | H15 (BU15) |
Diameter | 117.475 mm | Height | 11.732 in |
Width | 5.000 in | Maximum Overall Length | 292.1 mm |
Application | GENERAL LIGHTING | UPC | 046677135409 |
Packages
1 - UNIT - 1 |