
PHILIPS LIGHTING 276618 250W 133V Philips ED28 Mogul Pulse Start Metal Halide Bulb, Clear
Description
Philips Pulse Start Metal Halide Lamps offer an optimized metal halide system for greater efficiency and lumen maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Metal Halide Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED28 |
Bulb Base | E39 Mogul | Wattage | 250 W |
Lumens | 23750 lm | Color Temperature | 4300 K |
Color Rendering Index (CRI) | 65 | Voltage Rating | 133 V |
Bulb Color/Finish | Clear | Operating Position | H15 (BU15) |
Diameter | 88.9 mm | Maximum Overall Length | 211.15 mm |
Application | General Lighting | UPC | 046677276614 |
Packages
1 - UNIT - 1 |