
USHIO AMERICA 5000227 400W 4000K 34000LM ED37 E39 Mogul Base UMH Metal Halide Lamp, Clear
Description
The USHIO UMH Metal Halide lamps are introduced with the lighting distributor in mind. This family of industry standard metal halide lamps is interchangeable with existing mogul base lamps that are widely used in the industry today.
Specifications
Brand Name | Ushio | Item Name | Metal Halide HID Lamp |
Bulb Overall Shape | Ellipsoid | Bulb Shape | ED37 |
Bulb Base | E39 Mogul | Wattage | 400 W |
Lumens | 34000 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 75 | Bulb Color/Finish | Clear |
Dimmable | No | Operating Position | Universal |
Maximum Overall Length | 292 mm | UPC | 995047016179 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |