STANDARD PRODUCTS 10251 250W 120-130V Standard Products Lamp Incandescent R40 Medium Class Flood Heat
Description
This STANDARD® brand incandescent infrared lamp features a BR40 shape and an E26 base with 250 W.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | Infrared |
Designation | 250BR40/IR/CL/5M/120 130V/STD | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Wattage | 250 W |
Average Life | 5000 hr | DLC | N |
Voltage Rating | 120 - 130 V | Bulb Color/Finish | Clear/Frosted |
Maximum Overall Length | 167 mm | UPC | 069549102514 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 576 - UNIT - 576 |