SIEMENS CANADA 3SX1344 2W 24VAC/DC Siemens Lamp Incandescent BA9s, Clear
Description
24V BULB #757
Specifications
Brand Name | Siemens | Item Name | Indicator Incandescent Lamp |
Bulb Overall Shape | Pear | Bulb Base | BA9s |
Wattage | 2 W | Voltage Rating | 24 V |
Dimmable | No | Maximum Overall Length | 28 mm |
UPC | 040892548136 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |