![phi25t612cl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696586.jpg?preset=medium)
PHILIPS LIGHTING 373894 25W 120V T6-1/2 Intermediate Screw Base Exit Light Bulb, Clear
Description
Ideal for showcase, microwave, sewing machines, and other applciations that do not include ovens and refrigerators. Rated average life is the length of operation (in hours) at which point an average of 50% of the lamps will still be operational and 50% will not.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Bulb Shape | T6.5 | Bulb Base | E17 Intermediate |
Wattage | 25 W | Lumens | 220 lm |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 139.7 mm | Application | For Baking Oven |
UPC | 046677373894 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |