![phi25t612if](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696579.jpg?preset=medium)
PHILIPS LIGHTING 373886 25W 120V E17 Base Incandescent Light Bulb, Frosted
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs,to colored lamps made speci¿cally for holiday, party or special effects lighting, this family of lamps has everything needed for professional and consumer applications.
Specifications
Brand Name | Philips Lighting | Item Name | Tubular Incandescent Lamp |
Bulb Shape | T6.5 | Bulb Base | E17 Intermediate |
Wattage | 25 W | Lumens | 210 lm |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 139.7 mm | Application | For Baking Oven |
UPC | 046677373887 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |