SIGNIFY 364893 LAMP INC SEAL BEAM364893
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Sealed Beam | Bulb Shape | PAR36 |
Bulb Base | G53 | Wattage | 35 W |
Average Life | 300 hr | Voltage Rating | 12.8 V |
Maximum Overall Length | 2-3/4 in |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |