
STANDARD PRODUCTS 22003 7W 120V Standard Incandescent Lamp, Chrismas Class, C9.25, Candelabra E17, Clear
Description
INCANDESCENT CHRISTMAS LAMPS 7W C9.25 E17 120V CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | C9.25 | Wattage | 7 W |
Average Life | 1000 hr | DLC | N |
Voltage Rating | 120 V | UPC | 069549220034 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 500 - UNIT - 500 |