![iwa7c7candwht](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193756605.jpg?preset=medium)
STANDARD PRODUCTS 50309 C-7 7W 125V E12 Standard Products Candelabra Miniature Lamp, White
Description
MINIATURE LAMP C-7 125V 0.056A 7W E12 WHITE STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | Miniature lamps |
Bulb Overall Shape | Standard | Designation | 7C7/WH/3M/E12/125V/STD |
Bulb Shape | C7 | Bulb Base | Candelabra E12 |
Wattage | 7 W | Average Life | 3000 hr |
Light Color | White | DLC | N |
Voltage Rating | 125 V | Amperage Rating | 56m A |
Bulb Color/Finish | Opal | Dimmable | No |
Maximum Overall Length | 54 mm | UPC | 069549003095 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 500 - UNIT - 500 |