![iwa7c7cl2me12120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193757136.jpg?preset=medium)
STANDARD PRODUCTS 22008 C-7 7W 120V E12 Standard Products Incandescent Lamp Candle, Clear
Description
INCANDESCENT 7W C7 E12 120V CLEAR 2 PACK STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | C7 |
Bulb Overall Shape | Standard | Designation | 7C7/CL/2M/E12/120V/2P/STD |
Bulb Shape | C7 | Bulb Base | Candelabra E12 |
Wattage | 7 W | Lumens | 26 lm |
Average Life | 2000 hr | DLC | N |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | No | Maximum Overall Length | 54 mm |
UPC | 069549220089 |
Packages
2 - UNIT - (2) | 120 - UNIT - 120 |